Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Polymer For tile adhesive CERAfix 420

Polymer for tile adhesive CERAfix 420
POLY-TLEADH-(CERAFIX-420)-5KG
CERAFIX

Art.-no. 5875100420
EAN 4061975395016
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hardening component for creating S1/S2 system tile adhesives

For improving the adhesion and deformability, for elastic tile bonding on complicated, including deformable and severely thermally and water-stressed surfaces

Notice

Liquid hardener for producing highly malleable S2 tile adhesives for outdoors and indoors for use with CERAfix system tile adhesive for tiling on tough and malleable substrates.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Liquid hardener for producing highly malleable tile adhesives, e.g. for outdoor and indoor CERAfix Plus system tile adhesives. For improving adhesion properties and malleability, for tiling on challenging substrates, including those that are malleable and subject to high thermal and water stresses

Instructions

Place CERAfix 420 liquid component in a clean mixing bucket and stir with the respective tile adhesive into a homogeneous, lump-free mass. With a powerful agitator (approx. 500-700 rpm), a mixing time of approx. 3 min is needed. Water can be added to adjust the product-specific consistency (refer to the product technical data sheets!). After a maturation time of approx. 5 minutes, the mixture is stirred again intensively.


The respective technical data sheets are binding for the processing.

Colour

White

Container

Canister

Chemical basis

Polymer dispersion with fillers

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile adhesive PLUS CERAfix® 402 C2 TE Flex For all ceramic floor coverings in accordance with EN12004, C2 TE

ADH-TLE-(CERAFIX-402PLUS)-25KG

CERAFIX
Flexible thin- and medium-bed mortar in watertight film bag
Light tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

TLELGHTADH-(CERAFIX403PLUS)-15KG

CERAFIX
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
Tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

ADH-TLE-(CERAFIX-403PLUS)-25KG

CERAFIX
Extremely stable and flexible system tile adhesive in plastic bag for floors and walls in accordance with EN 12004 and 12002, C2 TE S1 for indoor and outdoor applications. Up to 35 % higher cutting speed.
CERAfix® 412 C2 FT E Flex Plus tile adhesive

ADH-TLE-(CERAFIX-412PLUS)-25KG

CERAFIX
White, flexible, fast-hardening natural stone system adhesive in plastic bag in accordance with EN 12004, C2 FT
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mixing bucket

CLN/MIXING-BUCKET-30LTR

High-quality 30-litre bucket made of transparent polypropylene for mixing various building materials
x 1 pcs
Agitator RW 1010

AGITR-EL-RW1010

MASTER
The compact 1010 W agitator with matching mixing tool is ideally suited for a wide range of mixing jobs up to a maximum volume of 40 litres.
x 1 pcs
Agitating basket KR 140

MIXPADL-(KR140)-L590MM

Agitator with high shear force for mixing viscous liquid materials
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information