Polyester strapping, woven For Spannfix strapping system
Spannfix polyester strapping, woven
STRPSYS-SPANNFIX-PE-WOVEN-W19MM-L400M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For industries, craftsmen, haulers and carriers working with sharp-edged packaged goods
e.g. wood, sawmills, frames, profiles, glass, stone or metal, cross-knit polyester threads are used
UV and weather-resistant
Thanks to cold gluing, the strapping is more rigid and ensures maximum system strength when combined with our phosphated metal clips (with a rougher surface).
Five times lighter than steel strapping
Also ideal for use on the go
Simple securing by hand or using the tensioner
- Easy to re-tighten if volume of packaged goods decreases
- Doesn't loosen, even during long storage periods
Largely resistant to chemicals
Does not leave behind scratches or rust spots
Strapping gentle on products
Tape is reusable
Excellent value for money
No sharp edges
- No risk of injury
- Adapts well to all shapes
- Impact loads may require a larger number of strapping turns!
- When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.
- The tensile force can only be achieved in conjunction with Strapping clip, phosphated.
Datasheets(X)
Spannfix polyester strapping enables even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods etc.) to be strapped quickly and securely. The strapping is also ideal for bundling all kinds of goods on the loading surface.
Tear-out force | 975 daN |
Width of tape x length of strap | 19 mm x 400 m |
Width of band | 19 mm |
Thickness | 1.8 mm |
Material thickness | 1.8 mm |
Length of tape | 400 m |
Material of clamp band | PES - Polyester |
Length | 400 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!