Polyester strapping For Spannfix strapping system
Spannfix polyester strapping
STRPSYS-SPANNFIX-POLYESTERTPE-B25-L400M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Five times lighter than steel strapping
Also ideal for use on the go
Simple securing by hand or using the tensioner
- Easy to re-tighten if volume of packaged goods decreases
- Doesn't loosen, even during long storage periods
UV and weather-resistant
Largely resistant to chemicals
Does not leave behind scratches or rust spots
Strapping gentle on products
Tape is reusable
Excellent value for money
No sharp edges
- No risk of injury
- Adapts well to all shapes
Loads subject to impact may require additional strapping.
When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.
Spannfix polyester strapping enables even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods etc.) to be strapped quickly and securely. The strapping is also ideal for bundling all kinds of goods on the loading surface.
Tear-out force | 1250 daN |
Width of band | 25 mm |
Material thickness | 1 mm |
Material of clamp band | PES - Polyester |
Length of roll | 400 m |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt