Polyester fleece adhesive tape
Polyester fleece adhesive tape
ADHTPE-FLC/PES-BLACK-19MMX10M
Art.-no. 0771100219
EAN 4049557853987
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High adhesive strength
- Ageing-resistant
- PVC-compatible
- Solvent-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For bundling and bandaging cable harnesses, especially with padded windings, as an alternative to foam and felt tapes when insulating and damping properties are required, and as noise, rattle and abrasion protection (e.g. in the instrument panel, vehicle interior etc.)
Width | 19 mm |
Thickness | 0.50 mm |
Min./max. temperature resistance | -40 to 105 °C |
Length | 10 m |
Colour | Black |
Min. longitudinal resistance to tearing | 30 N/cm |
Elongation at break | 10 % |
Backing material | Woven polyester fleece |
Adhesive base | Synthetic natural rubber |