Polyester fabric adhesive tape
Polyester cloth adhesive tape
ADHTPE-WOVN-BLCK-W19MM-L25M
Art.-no. 0771100119
EAN 4049557804415
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Abrasion and tear resistant
- PVC-compatible
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For bundling and bandaging cable harnesses, especially where high temperatures can occur (e.g. in the engine compartment)
Adhesive base | Acrylate |
Backing material | Polyester |
Length | 25 m |
Width | 19 mm |
Thickness | 0.27 mm |
Colour | Black |
Max. temperature resistance | 150 °C |
Min./max. temperature resistance | -40 to 150 °C |
Min. longitudinal resistance to tearing | 200 N/cm |
Elongation at break | 20 % |