Polyester coil, 4.5 mm, welded
Polyester spiral, welded
CBLPULSPRL-PES-BOX-D4,5MM-30M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Coil does not break or tear – no time-consuming repairs necessary
- 50% less friction than conventional cable feed coils
- Considerably easier to use than fibre glass or plastic coils
- Greater pulling forces than fibre glass or plastic coils
Not suitable for use in conjunction with CPS 1 cable feed system.
Length | 30 m |
Design | With dispenser |
Diameter (Ø) | 4.5 mm |
Tensile load | 250 kg |
Connection thread | M6 |
Material | PES - Polyester |
Colour | Traffic black RAL 9017 |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt