Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Polishing machine automotive EPM 14-200-E

Polisher EPM 14-200-E
POLR-EL-EPM-14-200-E

Art.-no. 57075100
EAN 4062856070350
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
Powerful 1450 W automotive polishing machine ideal for removing scratches
  • Powerful 1450-W motor for maximum performance in all applications

  • Thermal overload protection prevents the machine from overheating

  • Overload protection prevents the machine from being overworked by the user

  • Restart protection prevents unintentional start-up after a power interruption

  • Constant electronics ensures consistent speeds when working at low rotation speeds

  • Spindle lock enables tool-free plate change

  • Soft start

  • Lockable throttle switch

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1450 W

Min./max. idle speed

490-2100 rpm

Max. polishing element diameter

200 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.3 kg

Cable length

6 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hook and loop support plate

SPRTPLT-POLPAD-SMALL-HOKLP-M14-D125MM

For fastening polishing pads, lambskins etc. with hook and loop mounting
x 1 pcs
Hook and loop support plate

SPRTPLT-POLPAD-BIG-HOKLP-M14-D150MM

For fastening polishing pads, lambskins etc. with hook and loop mounting
x 1 pcs
Hook and loop support plate

SPRTPLT-POLPAD-HOKLP-M14-D80MM

For fastening polishing pads, lambskins etc. with hook and loop mounting