Polishing Paste for sisal/cloth rings, polishing rings
POLPAST-BROWN
Art.-no. 067305 2
EAN 4038898168508
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Apply the paste with the machine running!
Datasheets(X)
Length x width x height | 160 x 70 x 70 mm |
Colour | Brown |
Product weight (per item) | 1030.500 g |
Suitable for steel | No |
Suitable for stainless steel | No |
Suitable for non-ferrous metals | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!