Pole welding clamp with wing screw
Pole welding clamp
SCRCLMP-POLEWELD-LP-1F-150X60
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal screw clamp for welding work because of the connection hole for electrical welding cable in the top clamping arm
- High durability, strength, flexibility and corrosion resistance thanks to the malleable iron clamping bracket
- Good grip with the help of the wing screw, which enables a high tightening torque
- The strong spindle with the movable spherical pressure plate ensures ideal clamping
- Simple adjustment of the clamping arms on the material is ensured by the hollow profile rail made from bright galvanised quality steel
Maximum current load at 100 % switch-on time: 300 A
Datasheets(X)
![]() | |
Max. clamping width | 150 mm |
Overhang (L1) | 60 mm |
Profile width (B) | 20 mm |
Profile thickness (L2) | 5 mm |
