Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pole terminal puller, twin leg, 65 mm span

Two-arm pole terminal extractor span width 65 mm
PLETRMLEXTR-2ARM-SPNW65MM

Art.-no. 0714522066
EAN 4050382015389
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
For extracting battery terminals and other small parts

Very manageable puller


T-handle for extremely easy and safe work.



Drop-forged hooks



Precision-milled hook tips

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

65 mm

Clamping depth (B)

50 mm

Spindle length

115 mm

Hook-tip length (E)

10 mm

Hook-tip thickness (F)

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information