Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Point drainage Solid material vertical

Point drainage solid surface vertical
DRN-SHWRBRD-MINERAL-PT-VERTL-DN50

Art.-no. 5273900115
EAN 4065746426633
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
For solid-material, point-drainage shower board
  • In accordance with EN 274

  • Connection DN 50
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Drain rate

42 l/min

Water-trap height

50 mm

Nominal width of DN outflow

DN 50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information