Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pocket tape measure with plastic housing

Pocket tape measure pl. housing accuracy class ll
MSRETPE-POKT-W16MM-L3M

Art.-no. 071464 566
EAN 4045989786282
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
High-quality tape measure with plastic housing, movable end hook and removable belt clip
  • Automatic tape retraction for effortless use

  • Cushioned end stop when retracting the steel tape ensures a long tape service life

  • Extremely robust steel tape; the curvature of the tape results in a higher surface tension

  • Movable end hook for simple internal and external measurements

  • Extremely easy to read thanks to yellow painted, coated tape with centimetre/millimetre graduation

  • Red ten units for quick reading

  • Removable belt clip allows the tape to be hooked on a belt for ease of access or stored in a pocket with the clip removed

  • Complies with EC accuracy class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pocket tape measure for a wide range of applications - wherever measurements need to be taken

Max. length measuring range (L max)

3 m

Width of band (b)

16 mm

Material of housing

ABS

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information