Pocket tape measure 1C-PT18 with plastic housing
MSRETPE-POKT-1C-PT18-W16MM-L2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Available in different lengths to suit the requirements and application
- Convenient to use, with ergonomic locking button
- Long service life thanks to triple-riveted end hooks
- Movable end hook makes it suitable for internal and external measurements
- Practical belt clip and wrist strap mean it is always within reach
- Yellow tape measure top side is extremely easy to read
- Highly scratch-resistant coating on the tape for a long service life
- Complies with EC accuracy class 2
Datasheets(X)
The pocket tape measure can be used in a variety of fields, such as in construction, the trades sector or for gardening and landscaping - wherever measurements need to be taken.
Max. length measuring range (L max) | 2 m |
Width of band (b) | 16 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 220 cm |