Pocket slide calliper, small With top locking screw and flat depth gauge
Pocket vernier gauge small
PRECCAL-FIXINGSCREW-(0-100MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Measuring surfaces ground and lapped
- Nonius and scale matt chrome-plated
- Rear with thread table
Max. length measuring range | 100 mm |
Length of jaw | 27 mm |
Top vernier scale | 0.05 mm |
Bottom vernier scale | 1/20 mm |
Material | Stainless steel |
Product weight (per item) | 89.000 g |
Min./max. length measuring range | 0-100 mm |
Datasheets (0)
Certificates/ Documents (0)