Pocket slide calliper With torque fixing and round depth gauge
Pocket vernier gauge torque lock
PRECCAL-VERNIERLOCK-(0-150MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Measuring surfaces ground and lapped
- Nonius and scale matt chrome-plated
- Rear with thread table
Max. length measuring range | 150 mm |
Length of jaw | 30 mm |
Material | Stainless steel |
Scale value | 0.05 mm |
Product weight (per item) | 172.000 g |
Min./max. length measuring range | 0-150 mm |
Datasheets (0)
Certificates/ Documents (0)