Pocket slide calliper With bottom locking screw and round depth gauge
Pocket calliper
PRECCAL-FIXINGSCREW-(0-150MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Stainless steel, hardened
- Measuring surfaces ground and lapped
- Nonius and scale matt chrome-plated
- Locking screw at bottom
- Round depth gauge
- Rear with thread table
Supplied in leatherette case
Max. length measuring range | 150 mm |
Vernier scale | 0.05 mm |
Length of jaw | 40 mm |
Material | Steel, stainless |
Product weight (per item) | 178.000 g |
Datasheets (0)
Certificates/ Documents (0)