Pocket knife
Cable knife with Linerlock straight blade
CBLKNFE-W.LINERLOCK-(BLDE-SR)
Art.-no. 071566 566
EAN 4062856707669
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Long-lasting sharpness thanks to high-quality blade made of stainless steel 440 A
- The blade is held in position by a liner lock
- Straight blade for universal cutting
- Ergonomic ABS plastic handle
Datasheets(X)
Length | 180 mm |
Handle length | 110 mm |
Blade width | 19 mm |
Cutting edge length | 70 mm |
Material of handle | ABS - Acrylonitrile butadiene styrene |
Length (folded together) | 110 mm |