Pneumatic wheel, plastic rim
Pneumatic wheel plastic rim
AY-AIRWHEEL-WHLBW-PLARIM-RED-400X80MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Includes hub
Werkstoff | Plastic |
Diametro | 360 mm |
Breite | 90 mm |
Axle length | 130 mm |
Anschlussgewinde | M14 |
Datasheets (0)
Certificates/ Documents (1)