Pneumatic valve spring compressor, heavy duty 6 pieces
Valve spring clamping tool set 6 pieces
EXTRA-HEAVY-DUTY-PN.-VAL.-SPR.COMP.-6PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Three valve assembly stamps are included in the set. Universal use for small and large valve discs on passenger cars up to commercial vehicles.
- The open design of the mounting stamp provides optimal access to valve discs and wedges.
- The solid bracket consists of a square steel tube and is equipped with a precisely controllable pneumatic cylinder.
Scope of delivery:
- 1 x square tube bracket
- 1 x pneumatic cylinder
- 3 x valve mounting stamps, Ø23.5 – Ø32.0 – Ø40 mm
- 1 x bar magnet
Datasheets(X)
Number of pieces | 6 PCS |
Product weight (per item) | 8500 g |