Pneumatic trolley jack P502
Pneumatic trolley jack P502
TRLYJACK-PASQUIN-P502-50TO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Load capacity | 50000 kg |
Min. height (A) | 175 mm |
Max. height (B) | 330 mm |
Width | 216 mm |
Length | 590 mm |
Height | 1270 mm |
Number of rolls | 2 PCS |
Colour | Red |
Material | Steel / acetate |
Product weight (per item) | 51 kg |