Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic trolley jack P304NV

Pneumatic trolley jack P304NV
TRLYJACK-PASQUIN-P304NV-58TO

Art.-no. 9501017277
EAN 4099618414299
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
Load capacity

58000 kg

Min. height (A)

175 mm

Max. height (B)

461 mm

Width

220 mm

Length

1000 mm

Height

1570 mm

Number of rolls

2 PCS

Colour

Red

Material

Steel / acetate

Product weight (per item)

93 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information