Pneumatic trolley jack P304NV
Pneumatic trolley jack P304NV
TRLYJACK-PASQUIN-P304NV-58TO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Load capacity | 58000 kg |
Min. height (A) | 175 mm |
Max. height (B) | 461 mm |
Width | 220 mm |
Length | 1000 mm |
Height | 1570 mm |
Number of rolls | 2 PCS |
Colour | Red |
Material | Steel / acetate |
Product weight (per item) | 93 kg |