Pneumatic trolley jack P302
Pneumatic trolley jack P302
TRLYJACK-PASQUIN-P302-50TO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Load capacity | 50000 kg |
Min. height (A) | 220 mm |
Max. height (B) | 415 mm |
Width | 250 mm |
Length | 960 mm |
Height | 1570 mm |
Number of rolls | 2 PCS |
Colour | Red |
Material | Steel / acetate |
Product weight (per item) | 86 kg |