Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic trolley jack P302

Pneumatic trolley jack P302
TRLYJACK-PASQUIN-P302-50TO

Art.-no. 9501017278
EAN 4099618414305

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

50000 kg

Min. height (A)

220 mm

Max. height (B)

415 mm

Width

250 mm

Length

960 mm

Height

1570 mm

Number of rolls

2 PCS

Colour

Red

Material

Steel / acetate

Product weight (per item)

86 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information