Pneumatic trolley jack P152C
Pneumatic trolley jack P152C
TRLYJACK-PASQUIN-P152C-30TO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Load capacity | 30000 kg |
Min. height (A) | 175 mm |
Max. height (B) | 361 mm |
Width | 215 mm |
Length | 420 mm |
Height | 1250 mm |
Number of rolls | 2 PCS |
Colour | Red |
Material | Steel / acetate |
Product weight (per item) | 39 kg |