Pneumatic trolley jack P103
Pneumatic trolley jack P103
TRLYJACK-PASQUIN-P103-33TO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Load capacity | 33000 kg |
Min. height (A) | 125 mm |
Max. height (B) | 290 mm |
Width | 215 mm |
Length | 640 mm |
Height | 120 mm |
Number of rolls | 2 PCS |
Colour | Red |
Material | Steel / acetate |
Product weight (per item) | 44 kg |