Pneumatic stapler set 31,001 pieces
Pn. stapler + nailer DKN 3065 combi set 31,001 pcs
AIR CLAMP SET
Art.-no. 0988018179
EAN 4065746785570
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DKN 3065 combination pneumatic staple gun and nailer, including 2x 9,500 type ETA-Z 50 mm staples and 2x 6,000 type ETA-Z 64 mm staples
Consisting of combination pneumatic staple gun and nailer DKN 3065, including 2 x 9,500 type ETA-Z 50 mm staples and 2 x 6,000 type ETA-Z 64 mm staples
• The device can insert staples and nails, making it universally usable
• Powerful and manageable device for all construction applications
• Long service life due to magnesium housing
• The device can insert staples and nails, making it universally usable
• Powerful and manageable device for all construction applications
• Long service life due to magnesium housing
Product information
Datasheets(X)
Product weight (per item) | 1.000 g |
Pneumatic stapler set 31,001 pieces including:
1
x
Description:
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
Quantity:
1
x
19,000
x
Description:
Length: 50 mm
Galvanised steel (A4K), resinated
Quantity:
19,000
x
12,000
x
Description:
Length: 64 mm
Galvanised steel (A4K), resinated
Quantity:
12,000
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).