Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic staple/nail gun DKN 3065 combination

Pneumatic stapler + nailer, DKN 3065 combination
STPLGUN-PN-CLMP/NL-(DKN3065-COMBI)
MASTER
DKN3065 KOMBI

Art.-no. 07035560
EAN 4047376211810
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
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.

Conversion between single shot and contact shot


Dual-function switch



Tool-free depth setting


Allows for quick adjustment of the setting depth, thus protecting the work surfaces



No exhaust air in the working area


Adjustable air delivery



Easy troubleshooting


Tool-less access via clamping lever



Low weight for comfortable working


Magnesium housing

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pre-fabricated building construction, interior finishing, gypsum plasterboard, gypsum fibreboard, substructures, dry house construction, joinery, woodworking and carpentry.

Magazine capacity

150 PCS

Air consumption per impact

1.609 l

Weight of machine

3.1 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

5-8 bar

Length

375 mm

Width

100 mm

Height

330 mm

Min. hose inner diameter

9 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-32MM

Galvanised steel (A4K), resinated
x 15600 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-35MM

Galvanised steel (A4K), resinated
x 13900 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-38MM

Galvanised steel (A4K), resinated
x 12100 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-40MM

Galvanised steel (A4K), resinated
x 12100 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-44MM

Galvanised steel (A4K), resinated
x 10400 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-50MM

Galvanised steel (A4K), resinated
x 10400 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-32MM

x 15600 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-35MM

x 13900 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-38MM

x 12100 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-40MM

x 12100 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-44MM

x 10400 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-50MM

x 10400 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-38MM

Galvanised steel (A4K), resinated
x 8800 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-44MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-50MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-56MM

Galvanised steel (A4K), resinated
x 6300 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-63MM

Galvanised steel (A4K), resinated
x 5000 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-38MM

x 8800 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-44MM

x 7500 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-50MM

x 7500 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-56MM

x 6300 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-63MM

x 5000 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-32MM

Galvanised steel (A4K), resinated
x 14300 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-35MM

Galvanised steel (A4K), resinated
x 12700 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-38MM

Galvanised steel (A4K), resinated
x 11100 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-40MM

Galvanised steel (A4K), resinated
x 11100 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-44MM

Galvanised steel (A4K), resinated
x 9500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-50MM

Galvanised steel (A4K), resinated
x 9500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-55MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-64MM

Galvanised steel (A4K), resinated
x 6000 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-32MM

x 14300 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-35MM

x 12700 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-38MM

x 11100 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-40MM

x 11100 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-44MM

x 9500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-50MM

x 9500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-55MM

x 7500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-64MM

x 6000 pcs
Type W 155 staples

STPL-PN-W155-GALV-(A2K)-40MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type W 155 staples

STPL-PN-W155-GALV-(A2K)-50MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type W 155 staples

STPL-PN-W155-GALV-(A2K)-65MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-30MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-35MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-40MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-45MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-50MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type QZ staples

STPL-PN-QZ-GALV-(A4K)-50MM

Zinc plated steel, blue passivated (A4K), resin-coated
x 2500 pcs
Type QZ staples

STPL-PN-QZ-GALV-(A4K)-63MM

Zinc plated steel, blue passivated (A4K), resin-coated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-45MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-50MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-56MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-63MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Small mist lubricator For pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Quick-action coupling with hose connection series 2000 For Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-5/16IN

x 3 pcs
Plug-in nipple Series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
Pneumatic air quick-action coupling Blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X9MM

Nominal width of 7.2 = 40 mm² with hose connection
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
Nylon carrying bag With carrying strap

TLBG-(F.DSN22/34/DCN4590/KOMBI)