Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic staple/nail gun DKN 3065 combination

Pneumatic staple gun DKN 3065 combination
STPLGUN-PN-CLMP/NL-(DKN3065-COMBI)
DKN3065 KOMBI

Art.-no. 07035560

EAN 4047376211810

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic staple/nail gun DKN 3065 combination

Art.-no. 07035560

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.

Conversion between single shot and contact shot


Dual-function switch



Tool-free depth setting


Allows for quick adjustment of the setting depth, thus protecting the work surfaces



No exhaust air in the working area


Adjustable air delivery



Easy troubleshooting


Tool-less access via clamping lever



Low weight for comfortable working


Magnesium housing

Possible dimensions with staplesStaple widthStaple length
Possible dimensions with T-nailsDiameter of nailLength of nail
Possible dimensions with pin nails without headDiameter of nailLength of nail
Magazine capacityStaplesT-nails
10.7 mm30 - 67 mm
11.1 mm32 - 50 mm
11.2 - 11.7 mm32 - 67 mm
2.2 mm32 - 64 mm
2.5 - 2.7 mm44 - 64 mm
150 pieces100 pieces

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pre-fabricated building construction, interior finishing, gypsum plasterboard, gypsum fibreboard, substructures, dry house construction, joinery, woodworking and carpentry.

Magazine capacity

150 PCS

Air consumption per impact

1.609 l

Weight of machine

3.1 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

5-8 bar

Length

375 mm

Width

100 mm

Height

330 mm

Min. hose inner diameter

9 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X32

x 10000 pcs
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X38

x 10000 pcs
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X45

x 10000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X50

x 10000 pcs
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X55

x 10000 pcs
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X60

x 10000 pcs
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X64

x 10000 pcs
Type W 155 staples

STPL-PN-W155-GALV-(A2K)-40MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type W 155 staples

STPL-PN-W155-GALV-(A2K)-50MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type W 155 staples

STPL-PN-W155-GALV-(A2K)-65MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-30MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-35MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-40MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-45MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type WN staples

STPL-PN-WN-GALV-(A2K)-50MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
Type QZ staples

STPL-PN-QZ-GALV-(A4K)-50MM

Zinc plated steel, blue passivated (A4K), resin-coated
x 2500 pcs
Type QZ staples

STPL-PN-QZ-GALV-(A4K)-63MM

Zinc plated steel, blue passivated (A4K), resin-coated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-45MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-50MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-56MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Type Q staples

STPL-PN-Q-GALV-(A2K)-63MM

Galvanised steel, blue passivated (A2K), resinated
x 2500 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-5/16IN

x 3 pcs
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
Nylon carrying bag with carrying strap

TLBG-(F.DSN22/34/DCN4590/KOMBI)

x 1 pcs
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X32

x 10000 pcs
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X38

x 10000 pcs
T nail with smooth shank. Steel, zinc-plated, blue passivated (A2K)

PIN-T-PN-SMOTH-(ZN)-2.2X45

x 10000 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-32MM

Galvanised steel (A4K), resinated
x 15600 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-35MM

Galvanised steel (A4K), resinated
x 13900 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-38MM

Galvanised steel (A4K), resinated
x 12100 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-40MM

Galvanised steel (A4K), resinated
x 12100 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-44MM

Galvanised steel (A4K), resinated
x 10400 pcs
Type ETA-L staples

STPL-PN-ETA/L-(A4K)-50MM

Galvanised steel (A4K), resinated
x 10400 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-32MM

x 15600 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-35MM

x 13900 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-38MM

x 12100 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-40MM

x 12100 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-44MM

x 10400 pcs
Type ETA-L staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/L-1.4301-50MM

x 10400 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-38MM

Galvanised steel (A4K), resinated
x 8800 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-44MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-50MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-56MM

Galvanised steel (A4K), resinated
x 6300 pcs
Type ETA-Q staples

STPL-PN-ETA/Q-(A4K)-63MM

Galvanised steel (A4K), resinated
x 5000 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-38MM

x 8800 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-44MM

x 7500 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-50MM

x 7500 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-56MM

x 6300 pcs
Type ETA-Q staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Q-1.4301-63MM

x 5000 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-32MM

Galvanised steel (A4K), resinated
x 14300 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-35MM

Galvanised steel (A4K), resinated
x 12700 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-38MM

Galvanised steel (A4K), resinated
x 11100 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-40MM

Galvanised steel (A4K), resinated
x 11100 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-44MM

Galvanised steel (A4K), resinated
x 9500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-50MM

Galvanised steel (A4K), resinated
x 9500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-55MM

Galvanised steel (A4K), resinated
x 7500 pcs
Type ETA-Z staples

STPL-PN-ETA/Z-(A4K)-64MM

Galvanised steel (A4K), resinated
x 6000 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-32MM

x 14300 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-35MM

x 12700 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-38MM

x 11100 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-40MM

x 11100 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-44MM

x 9500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-50MM

x 9500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-55MM

x 7500 pcs
Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

STPL-PN-ETA/Z-1.4301-64MM

x 6000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information