Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic staple gun DKG 1040

Pneumatic staple gun, DKG 1040
STPLGUN-PN-DKG1040
DKG1040

Art.-no. 07035550

EAN 4045727695357

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic staple gun DKG 1040

Art.-no. 07035550

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm

Maintenance-free, long-life device for a broad spectrum of applications


Powerful, oil-free drive



Flexible and versatile


Dual-function switch for changing from single triggering to contact triggering, and rubber nose piece for delicate surfaces



Tool-free depth adjustment


Allows rapid adjustment of the setting depth, which protects work surfaces



Pleasant, ergonomic and comfortable working


Device offers tool-free access for easy troubleshooting, adjustable air delivery, and a belt hook

Notice

Plug-in nipple not included in the scope of delivery.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used on panels, wood packaging, furniture and pallet fastenings.

Magazine capacity

100 PCS

Air consumption per impact

1.13 l

Weight of machine

1.18 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

4.8-8.3 bar

Length

248 mm

Width

67 mm

Height

245 mm

Min. hose inner diameter

6 mm

Pneumatic staple gun DKG 1040 including:
Carry case
1 x
Carry case

CASE-EMPTY-DKG1040-PLASTIC

Description: For pneumatic stapler DKG 1040
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Type 90 staples

STPL-PN-90-RESIN-(A2K)-15MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Type 90 staples

STPL-PN-90-RESIN-(A2K)-20MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Type 90 staples

STPL-PN-90-RESIN-(A2K)-25MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Type 90 staples

STPL-PN-90-RESIN-(A2K)-30MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Type 90 staples

STPL-PN-90-RESIN-(A2K)-32MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Type 90 staples

STPL-PN-90-RESIN-(A2K)-35MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Type 90 staples

STPL-PN-90-RESIN-(A2K)-40MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Pneumatic air quick-action coupling blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X6MM

Nominal width of 7.2 = 40 mm² with hose connection
x 5 pcs
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

x 5 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
Type 90 staples

STPL-PN-90-15MM

Plain steel
x 5000 pcs
Type 90 staples

STPL-PN-90-20MM

Plain steel
x 5000 pcs
Type 90 staples

STPL-PN-90-22MM

Plain steel
x 5000 pcs
Type 90 staples

STPL-PN-90-25MM

Plain steel
x 5000 pcs
Type 90 staples Plain A2 stainless steel

STPL-PN-90-1.4301-15MM

x 8000 pcs
Type 90 staples Plain A2 stainless steel

STPL-PN-90-1.4301-20MM

x 5000 pcs
Type 90 staples Plain A2 stainless steel

STPL-PN-90-1.4301-25MM

x 4000 pcs
Type 90 staples Plain A2 stainless steel

STPL-PN-90-1.4301-30MM

x 4000 pcs
Type 90 staples Plain A2 stainless steel

STPL-PN-90-1.4301-40MM

x 4000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information