Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic spring compressor ECO 1200

Pneumatic spring compressor Maximus 1200
SPGCOMP-PN-(MAXIMUS-1200)

Art.-no. 1952003790

EAN 4056807822174

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic spring compressor ECO 1200

Art.-no. 1952003790

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stationary spring compressor for coil springs on passenger vehicles including a clamping jaw Ø105-185 mm.

Optimal adjustment


The two infinitely adjustable upper gripper jaws can be set to the required coil diameter. The automatic levelling system also ensures optimum adjustment to the shape of the vehicle spring. Even conical or banana springs can be securely clamped.



Can be used universally


The supplied clamping jaw covers a large proportion of applications. It represents the most common clamping jaw in the range. Further clamping jaws are optionally available.



Secure


The device has a protective cage. A safety valve also prevents working with an open cage. The pneumatic cylinder has safety valves, which ensure that in the event of a sudden pressure drop the spring remains securely tensioned.



Order in the workplace


A practical shelf and two side storage places for clamping jaws

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tension force

12000 N

Length

1400 mm

Operating pressure

6 bar

Max. loading weight

1200 kg

Product weight (per item)

61000.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping jaw, large, universal diameter 120 mm-205 mm

CLMPJAW-F.RWARD-BRKT-BIG

x 1 pcs
Clamping jaw, large, universal diameter 120 mm-205 mm

CLMPJAW-F.RWARD-BRKT-SML

x 1 pcs
Spare parts car/comm. vehicle special tools

BRACKET RIGHTWARDS MEDIUM D.105-182 MM

x 1 pcs
Strut bearing plate Mercedes

BRKTSUITBL-F.MB

x 1 pcs
Strut bearing plate Mercedes

BRKTSUITBL-(F.MB C-CLASS 2010)

x 1 pcs
Vice clamping jaws for damper pipe

BLOCKVCE-F.SCKABSORB-40-60MM

x 1 pcs
Clamping jaw for Renault and Nissan left-twisted springs

CLMPJAW-F.LWARD-BRKT

Suitable for Renault Koleos, Laguna and Nissan Qashqai
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information