Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic ratchet screwdriver DRS 3/8 inch

Pneumatic ratchet screwdriver DRS 3/8"
RTCHSCRDRIV-PN-DRS3/8IN
MASTER
DRS3/8 ZO

Art.-no. 07038380
EAN 4038898339229
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
Durable ratchet screwdriver with speed regulation and plastic handle to protect against vibrations and cold hands.

High power transmission and durability


Precision planetary gearbox



Ideal for use in inaccessible areas


Short design



No exhaust air in the working area


Exhaust air conducted backwards, away from work area



Adapts to the task at hand


Speed adjustable via an integrated control



No unintentional adjustment


Recessed right/left switch



Connection hose does not tangle


Rotating compressed air connection



Prevents the ingress of dirt


Rubberised ratchet head

Notice

Plug-in nipple not included

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

3/8-inch external square

Max. torque

40 Nm

Length

170 mm

Sound-pressure level

88 dB

Operating pressure

6.3 bar

Air consumption

90 l/min

Min. hose inner diameter

6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple Series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs