Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic ratchet screwdriver DRS 1/4 inch

Pneumatic ratchet screwdriver, DRS 1/4 inch
RTCHSCRDRIV-PN-DRS1/4IN
DRS1/4 ZO

Art.-no. 07038140

EAN 4038898339212

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic ratchet screwdriver DRS 1/4 inch

Art.-no. 07038140

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable ratchet screwdriver with speed regulation and plastic handle to protect against vibrations and cold hands.

High power transmission and durability


Precision planetary gearbox



Ideal for use in inaccessible areas


Short design



No exhaust air in the working area


Exhaust air conducted backwards, away from work area



Adapts to the task at hand


Speed adjustable via an integrated control



No unintentional adjustment


Recessed right/left switch



Connection hose does not tangle


Rotating compressed air connection



Prevents the ingress of dirt


Rubberised ratchet head

Notice

Plug-in nipple not included

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

1/4-inch external square

Max. torque

40 Nm

Length

170 mm

Operating pressure

6.3 bar

Air consumption

90 l/min

Min. hose inner diameter

6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information