Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic ratchet screwdriver DRS 1/2 inch

Pneumatic ratchet screwdriver DRS 1/2 inch
RTCHSCRDRIV-PN-DRS1/2IN
MASTER
DRS1/2 ZO

Art.-no. 07038120
EAN 4038898339236
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
Durable ratchet screwdriver with speed control and plastic handle to protect against vibrations and cold hands

High power transmission and durability


Precision planetary gearbox



No exhaust air in the working area


Exhaust air conducted backwards, away from work area



Adapts to the task at hand


Speed adjustable via an integrated control



No unintentional adjustment


Recessed right/left switch



Connection hose does not tangle


Rotating compressed air connection



Prevents the ingress of dirt


Rubberised ratchet head

Notice

Plug-in nipple not included

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

1/2-inch external square

Max. torque

70 Nm

Length

270 mm

Sound-pressure level

84 dB

Operating pressure

6.3 bar

Air consumption

110 l/min

Min. hose inner diameter

9 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple Series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs