Pneumatic random orbital disc-type sander DTS 133C
Pneumatic eccentric disc-type sander DTS 133C
RANORBSNDR-PN-DTS133C
Art.-no. 07037513
EAN 4062856016815
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfectly balanced drive and minimum vibrations for optimal grinding results and effortless work
- Infinitely adjustable speed control with safety switch for optimum adaptation to the grinding insert and paper change without decoupling the pneumatic air
- Lowest noise emissions and controlled exhaust air for maximum operating comfort thanks to effective silencing
- Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems
- Ergonomic shape and brilliant handling thanks to the extremely compact housing design
- Large bearing with dust protection
- Robust and durable
The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.
Plug-in nipple not included in the scope of delivery.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Diameter of sanding plate | 75 mm |
Sanding stroke | 2.5 |
Max. idle speed | 12000 rpm |
Power output | 186 W |
Operating pressure | 6.3 bar |
Air consumption | 285 l/min |
Weight of machine | 0.61 kg |
Min. hose inner diameter | 9 mm |
Connection thread | IT G 1/4 inch |