Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic nailer DSN 5090 22°

Pneumatic nailer, DSN 5090 22 degree
NLR-PN-DSN5090-22DEGREE
DSN5090-22°

Art.-no. 07035420

EAN 4045727695326

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic nailer DSN 5090 22°

Art.-no. 07035420

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm

Protects delicate work surfaces


due to tool-free depth setting



Variable applications


Dual function switch for switching from single to contact triggering, as well as adjustable reloading magazine for different nail sizes.



Long service life


due to empty magazine detection and air filter built into the handle.



Safe working through specially shaped triggers


It clamps to the material, reducing the risk of the device slipping.



Easy to use


Lightweight magnesium housing with adjustable air delivery and belt hook.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applications include prefabricated building construction, interior finishing, carpentry, pallets, substructures and floors.

Suitable for min./max. nail length

50-90 mm

Suitable for min./max. nail diameter

2.9 - 3.3 mm

Min./max. magazine capacity

60-70 PCS

Air consumption per impact

3.69 l

Weight of machine

3.81 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

4.8-8.3 bar

Length

527 mm

Width

114 mm

Height

356 mm

Min. hose inner diameter

9 mm

Pneumatic nailer DSN 5090 22° including:
1 x
Nylon carrying bag with carrying strap

TLBG-(F.DSN22/34/DCN4590/KOMBI)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Round-headed strip nails, 21°

STRNL-RDHD-RESIN-2,9X60

Plain steel, plastic bonded
x 5000 pcs
Round-headed strip nails, 21°

STRNL-RDHD-RESIN-3,1X70

Plain steel, plastic bonded
x 4000 pcs
Round-headed strip nails, 21°

STRNL-RDHD-RESIN-3,1X80

Plain steel, plastic bonded
x 4000 pcs
Round-headed strip nails, 21°

STRNL-RDHD-RESIN-3,1X90

Plain steel, plastic bonded
x 4000 pcs
Round-headed strip nails, 21°

STRNL-RDHD-RESIN-(A2C)-2,9X60

Steel zinc-plated yellow (A4C), resin-coated, plastic collated
x 5000 pcs
Round-headed strip nails, 21°

STRNL-RDHD-RESIN-(A2C)-3,1X70

Steel zinc-plated yellow (A4C), resin-coated, plastic collated
x 4000 pcs
Round-headed strip nails, 21°

STRNL-RDHD-RESIN-(A2C)-3,1X80

Steel zinc-plated yellow (A4C), resin-coated, plastic collated
x 4000 pcs
Round-headed strip nails, 21°

STRNL-RDHD-RESIN-(A2C)-3,1X90

Steel zinc-plated yellow (A4C), resin-coated, plastic collated
x 4000 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Pneumatic air quick-action coupling blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X9MM

Nominal width of 7.2 = 40 mm² with hose connection
x 5 pcs
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

x 5 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
Round-headed strip nails, 21° with ring shank. Steel plain

STRNL-RDHD-RINGSHFT-2.9X50

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Steel plain

STRNL-RDHD-RINGSHFT-2.9X60

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Steel plain

STRNL-RDHD-RINGSHFT-2.9X70

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Steel plain

STRNL-RDHD-RINGSHFT-3.1X80

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Steel plain

STRNL-RDHD-RINGSHFT-3,1X90

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Zinc-plated steel, blue passivated (A4K)

STRNL-RDHD-RINGSHFT-(A4K)-2,9X50

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Zinc-plated steel, blue passivated (A4K)

STRNL-RDHD-RINGSHFT-(A4K)-2,9X60

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Zinc-plated steel, blue passivated (A4K)

STRNL-RDHD-RINGSHFT-(A4K)-2,9X70

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Zinc-plated steel, blue passivated (A4K)

STRNL-RDHD-RINGSHFT-(A4K)-3,1X80

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Zinc-plated steel, blue passivated (A4K)

STRNL-RDHD-RINGSHFT-(A4K)-3.1X90

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Plain A2 stainless steel

STRNL-RDHD-RINGSHFT-1.4301-2.9X50

x 2200 pcs
Round-headed strip nails, 21° with ring shank. Plain A2 stainless steel

STRNL-RDHD-RINGSHFT-1.4301-2,9X65

x 2200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information