Pneumatic multi cutter DMS 2
Pneumatic multi-cutter, DMS 2
MULTICTR-PN-DMS2
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For use with standard blades and accessories
Universal hex Mount
Mechanical cutting without harmful smoke development
Oscillating motion
No accidental switch-on and continuously adjustable blade oscillation rate
Exhaust air system with exhaust air hose
Deflects the exhaust air away from the user and work area
For prolonged machine life
High-quality ball bearings
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Type description | DMS 2 |
Min./max. idle orbital rate | 0-20000 1/min |
Operating pressure | 6.3 bar |
Air consumption | 370 l/min |
Min. hose inner diameter | 8 mm |
Tool holding device | Hexagon |
Weight of machine | 1.1 kg |
Connection thread | 1/4 inch |
Width | 42 mm |
Height | 67 mm |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!