Pneumatic mini random orbital sander DME 75
Pneumatic mini random orbital sander DME 75
RANORBSNDR-PN-MINI-DME75
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Comfortable and non-slip
Ergonomic and rubberised handle
Ideally suited for confined spaces
Lightweight and compact design
Adjusts to the task at hand
With speed control
No exhaust air in the working area
Air outlet at the end of the handle
Optimised user comfort
Large, convenient adjustment valve
When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Diameter of sanding plate | 75 mm |
Sanding stroke | 4 mm |
Max. idle speed | 15000 rpm |
Power output | 224 W |
Operating pressure | 6.3 bar |
Air consumption | 113 l/min |
Weight of machine | 0.7 kg |
Min. hose inner diameter | 8 mm |
Connection thread | 1/4 inch |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!