Pneumatic jigsaw WPS 3000
Pneumatic jigsaw WPS 3000
JIGSAW-PN-WPS3000
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
State-of-the-art production sequence guarantees a high degree of precision
Designed for tough applications and a long service life
High level of traction thanks to the longer stroke
Suitable for cutting work on sheet steel bodywork of up to 4.0 mm
Adjustable guide
Allows accurate adjustment of the cutting depth
Exhaust guidance away from the work area
Prevents dust and dirt from being stirred up
Rubberised and ergonomically designed handle
Ensures that the handle does not cool down during work
Low vibration and reduced noise levels
Makes the device extremely user-friendly. For long periods of effortless work
When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended. The operating pressure must be measured directly at the pneumatic tool.
Datasheets(X)
For wood, aluminium, composite materials, plastic, double and triple sheets of up to 4 mm and for thin sheets and higher-grade steels of up to 1 mm.
Type description | WPS 3000 |
Idle stroke speed | 12000 rpm |
Air consumption | 300 l/min |
Operating pressure | 6.3 bar |
Min. hose inner diameter | 8 mm |
Length | 280 mm |
Weight of machine | 0.83 kg |
Stroke length | 10 mm |
JIGSAWBLDE-MET-SIG-HQ-14TPI
JIGSAWBLDE-MET-SIG-HQ-18TPI
JIGSAWBLDE-MET-SIG-HQ-24TPI
JIGSAWBLDE-MET-SIG-HQ-32TPI
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!