Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic jigsaw WPS 3000

Pneumatic jigsaw WPS 3000
JIGSAW-PN-WPS3000

Art.-no. 07038921

EAN 4046777677881

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic jigsaw WPS 3000

Art.-no. 07038921

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly powerful and low-vibration bodywork jigsaw for tough applications involving passenger vehicles, HGVs, buses, special vehicle constructions, etc.

State-of-the-art production sequence guarantees a high degree of precision


Designed for tough applications and a long service life



High level of traction thanks to the longer stroke


Suitable for cutting work on sheet steel bodywork of up to 4.0 mm



Adjustable guide


Allows accurate adjustment of the cutting depth



Exhaust guidance away from the work area


Prevents dust and dirt from being stirred up



Rubberised and ergonomically designed handle


Ensures that the handle does not cool down during work



Low vibration and reduced noise levels


Makes the device extremely user-friendly. For long periods of effortless work

Notice

When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended. The operating pressure must be measured directly at the pneumatic tool.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood, aluminium, composite materials, plastic, double and triple sheets of up to 4 mm and for thin sheets and higher-grade steels of up to 1 mm.

Type description

WPS 3000

Idle stroke speed

12000 rpm

Air consumption

300 l/min

Operating pressure

6.3 bar

Min. hose inner diameter

8 mm

Length

280 mm

Weight of machine

0.83 kg

Stroke length

10 mm

Pneumatic jigsaw WPS 3000 including:
Bodywork saw blade with SIG adapter
1 x
Bodywork saw blade with SIG adapter

JIGSAWBLDE-MET-SIG-HQ-14TPI

Description:
Working length: 77 mm; Teeth per unit of length: 14 PCS/Inch
Special quality for higher strength bodywork panels on vehicles
Quantity: 1 x
Bodywork saw blade with SIG adapter
1 x
Bodywork saw blade with SIG adapter

JIGSAWBLDE-MET-SIG-HQ-18TPI

Description:
Working length: 53 mm; Teeth per unit of length: 18 PCS/Inch
Special quality for higher strength bodywork panels on vehicles
Quantity: 1 x
Bodywork saw blade with SIG adapter
1 x
Bodywork saw blade with SIG adapter

JIGSAWBLDE-MET-SIG-HQ-24TPI

Description:
Working length: 77 mm; Teeth per unit of length: 24 PCS/Inch
Special quality for higher strength bodywork panels on vehicles
Quantity: 1 x
Bodywork saw blade with SIG adapter
1 x
Bodywork saw blade with SIG adapter

JIGSAWBLDE-MET-SIG-HQ-32TPI

Description:
Working length: 77 mm; Teeth per unit of length: 32 PCS/Inch
Special quality for higher strength bodywork panels on vehicles
Quantity: 1 x
1 x
System case 8.4.1

SYSCASE-8.4.1.

Description:
500 x 380 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pressure reducing valve

PRESREGL-PN-6BAR

Pressure reducer unit with integrated non-return valve
x 1 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Male thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-ET-R1/4IN

x 3 pcs
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information