Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic jigsaw WPS 2000

Pneumatic jigsaw WPS 2000
JIGSAW-PN-WPS2000

Art.-no. 07038911

EAN 4046777677812

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic jigsaw WPS 2000

Art.-no. 07038911

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pneumatic bodywork jigsaw with extremely high power output

State-of-the-art production sequence guarantees a high degree of


precision


Designed for tough applications and a long service life.



High level of traction thanks to the longer stroke


Suitable for cutting work on sheet steel bodywork up to 4.0 mm.



Adjustable guide


Allows accurate adjustment of the cutting depth.



Exhaust air conducted away from the work area


Prevents dust and dirt from being stirred up.



Rubberised and ergonomically designed handle


The handle does not cool down while working.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wood, aluminium, composite materials and plastic (14 tpi saw blades), narrow radii (18 tpi saw blades), double and triple sheets up to 4 mm (24 tpi saw blades), thin sheets and higher-grade steels up to 1 mm (32 tpi saw blades).

Instructions

The outstanding cutting speed of the pneumatic saw WPS 2000 (12,000 rpm) allows burr-free sawing at a pressure of only 6 bar and prevents tearing out of the edges of thin sheets.

Type description

WPS 2000

Idle stroke speed

12000 rpm

Air consumption

270 l/min

Operating pressure

6.3 bar

Min. hose inner diameter

8 mm

Length

220 mm

Weight of machine

0.81 g

Stroke length

8 mm

Pneumatic jigsaw WPS 2000 including:
Bodywork saw blade with SIG adapter
1 x
Bodywork saw blade with SIG adapter

JIGSAWBLDE-MET-SIG-HQ-14TPI

Description:
Working length: 77 mm; Teeth per unit of length: 14 PCS/Inch
Special quality for higher strength bodywork panels on vehicles
Quantity: 1 x
Bodywork saw blade with SIG adapter
1 x
Bodywork saw blade with SIG adapter

JIGSAWBLDE-MET-SIG-HQ-18TPI

Description:
Working length: 53 mm; Teeth per unit of length: 18 PCS/Inch
Special quality for higher strength bodywork panels on vehicles
Quantity: 1 x
Bodywork saw blade with SIG adapter
1 x
Bodywork saw blade with SIG adapter

JIGSAWBLDE-MET-SIG-HQ-24TPI

Description:
Working length: 77 mm; Teeth per unit of length: 24 PCS/Inch
Special quality for higher strength bodywork panels on vehicles
Quantity: 1 x
Bodywork saw blade with SIG adapter
1 x
Bodywork saw blade with SIG adapter

JIGSAWBLDE-MET-SIG-HQ-32TPI

Description:
Working length: 77 mm; Teeth per unit of length: 32 PCS/Inch
Special quality for higher strength bodywork panels on vehicles
Quantity: 1 x
1 x
System case 8.4.1

SYSCASE-8.4.1.

Description:
500 x 380 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pressure reducing valve

PRESREGL-PN-6BAR

Pressure reducer unit with integrated non-return valve
x 1 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Male thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-ET-R1/4IN

x 3 pcs
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information