Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic jigsaw DST mini

Pneumatic jigsaw, DST mini
JIGSAW-PN-(DST-MINI)

Art.-no. 07038850

EAN 4050641465726

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic jigsaw DST mini

Art.-no. 07038850

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly compact, powerful pneumatic body jigsaw for long operating times and the toughest applications

Small and compact


Compact design and low weight makes it perfect for hard-to-reach places.



Practical


Very handy and easy to use. The rubber coating prevents the handle from cooling down while working.



Optimal stroke adjustment to the material being processed


Rotating air inlet with air flow regulator



Accurate adjustment of the cutting depth


Adjustable guide

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for sawing aluminium, plastic, fibreglass (max. 4 mm) and sheet metal up to 1.6 mm

Type description

DST mini

Idle stroke speed

10500 rpm

Air consumption

280 l/min

Operating pressure

6.3 bar

Min. hose inner diameter

8 mm

Length

148 mm

Weight of machine

0.47 kg

Thread type x nominal diameter in inches

R 1/4 in

Stroke length

5 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Body saw blade with flat adapter

JIGSAWBLDE-MET-10PCS-CP-14TPI

Special quality for higher strength bodywork panels on vehicles
x 1 pcs
Body saw blade with flat adapter

JIGSAWBLDE-MET-10PCS-CP-18TPI

Special quality for higher strength bodywork panels on vehicles
x 1 pcs
Body saw blade with flat adapter

JIGSAWBLDE-MET-10PCS-CP-24TPI

Special quality for higher strength bodywork panels on vehicles
x 1 pcs
Body saw blade with flat adapter

JIGSAWBLDE-MET-10PCS-CP-32TPI

Special quality for higher strength bodywork panels on vehicles
x 1 pcs
Pressure reducing valve

PRESREGL-PN-6BAR

Pressure reducer unit with integrated non-return valve
x 1 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-6MM

x 3 pcs
Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-5/16IN

x 3 pcs
Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-9MM

Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-13MM

x 3 pcs
Female thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-IT-G1/2IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
x 3 pcs
Female thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-IT-G1/4IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
Female thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-IT-G3/8IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
x 3 pcs
Male thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-ET-R1/2IN

High flow rate up to 2,100 l/min at 16 bar, ergonomic one-hand operation, airtight connection for efficiency, hardened sleeves and corrosion protection for long life
x 3 pcs
Male thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-ET-R1/4IN

High flow rate up to 2,100 l/min at 16 bar, ergonomic one-hand operation, airtight connection for efficiency, hardened sleeves and corrosion protection for long life
x 3 pcs
Male thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-ET-R3/8IN

High flow rate up to 2,100 l/min at 16 bar, ergonomic one-hand operation, airtight connection for efficiency, hardened sleeves and corrosion protection for long life
x 3 pcs
PU compressed-air hose

PNHOSE-STRAIGHT-11X16MM-10M

Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs
PU compressed-air hose

PNHOSE-STRAIGHT-11X16MM-25M

Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs
PU compressed-air hose

PNHOSE-PU-STRAIGHT-11X16MM-50M

Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs
PU compressed-air hose

PNHOSE-STRAIGHT-8X12MM-10M

Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs
PU compressed-air hose

PNHOSE-STRAIGHT-8X12MM-25M

Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs
PU compressed-air hose

PNHOSE-PU-STRAIGHT-8X12MM-50M

Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information