Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic impact screwdriver DSS 1 inch Premium P

Pneumatic impact wrench DSS 1 inch premium P
IMPWRNCH-PN-DSS-1IN-PREMIUM-P
MASTER

Art.-no. 57143770
EAN 4056807231914

€ 740.50
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32

Excellent power-to-weight ratio


Up to 1,680 Nm max. breakaway torque at a weight of 3.31 kg



Reliable maximum power levels and a long service life


High-quality double impact mechanism and cylinder with balanced 6-vane motor



Optimum and user-friendly adjustment to any application, at any time


4-stage clockwise power setting with convenient one-hand reversing



Good handling and optimum control


Extremely ergonomic soft grip with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSS 1 inch Premium P

Tool holding device

1-inch external square

Max. working torque

1550 Nm

Max. releasing torque

1680 Nm

Sound-pressure level

87.8 dB

Vibration

17.46 m/s²

Operating pressure

6.3 bar

Weight of machine

3.31 kg

Min. hose inner diameter

11 mm

Air consumption

165 l/min

Connection thread

G 3/8 inch

Length x width x height

228 x 85 x 206 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple Series 2000

NPL-PN-S2000-ET-R3/8IN

With male thread
x 3 pcs
S4000 plug-in nipple With male thread

NPL-PN-S4000-ET-G3/8IN

x 3 pcs