Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT
Pnm. impact wrench DSS 1/2 in. Premium COMPACT
IMPWRNCH-PN-(DSS1/2IN PREMIUM COMPACT)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent power-to-weight ratio
- Up to 1100 Nm max. breakaway torque with a weight of just 1.1 kg
- Reliable maximum performance values and a long service life
- High-quality hammer impact mechanism and cylinder with unique 7-disc motor
- 4-step power setting with convenient one-hand reversing always ensures optimum, user-friendly adjustment for the relevant application
- Excellent handling and optimal control
- Particularly ergonomic handle with soft grip components and precise trigger
- Recommended maximum bolt size: M14
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- When the impact screwdriver is used regularly, a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Type description | DSS 1/2 INCH PREMIUM COMPACT |
Tool holding device | 1/2-inch external square |
Max. working torque | 750 Nm |
Max. releasing torque | 1100 Nm |
Sound-pressure level | 88.6 dB |
Vibration | 7.88 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 1.1 kg |
Min. hose inner diameter | 8 mm |
Air consumption | 135 l/min |
Connection thread | G 1/4 inch |
Length x width x height | 115 x 61 x 186 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!