Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic impact screwdriver 1 inch Premium Power

Pneumatic impact wrench DSS 1 inch Premium POWER
IMPWRNCH-PN-DSS-1IN-PREMIUM-POWER

Art.-no. 57143760

EAN 4053479552002

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic impact screwdriver 1 inch Premium Power

Art.-no. 57143760

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Excellent power-to-weight ratio: Up to 2712 Nm torque at a weight of just 8.1 kg

Exhaust air conducted away from the work area


Prevents dust and dirt on the wheel rim from being stirred up



Reliable, maximum performance values and a long service life


High-quality double impact mechanism and cylinder with balanced 6-disc motor



Good handling with slip-resistant handle, optimum control and low sound level


Highly-ergonomic soft grip with sensitive trigger and integrated silencer



Optimum and user-friendly adjustment to any application, at any time


3-stage power setting for both clockwise and anti-clockwise rotation

Notice
  • Maximum recommended screw diameter: M38.

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet each day, and approximately 2 strokes of gear grease should be added each month via the grease nipple.

  • Plug-in nipple not included in the scope of delivery

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSS 1 inch Premium Power

Tool holding device

1-inch external square

Max. working torque

1850 Nm

Max. releasing torque

2712 Nm

Sound-pressure level

106 dB

Vibration

13.4 m/s²

Operating pressure

6.3 bar

Weight of machine

8.1 kg

Min. hose inner diameter

13 mm

Air consumption

255 l/min

Connection thread

1/2 inch

Length x width x height

493 x 165 x 183 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/2IN

With male thread
x 3 pcs
Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses

NPL-PN-S4000-SL-13X18MM

x 1 pcs
S4000 plug-in nipple With male thread

NPL-PN-S4000-ET-G1/2IN

x 3 pcs
PU compressed-air hose

PNHOSE-PUR-SR-RED-ID13MM-ED18MM-L10M

Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs
Maintenance set

MAINTSET-(DSS PREMIUM)-1/2IN

For maintenance of pneumatic impact screwdrivers
x 1 pcs
Grease tube

FATTUB-F.MAINTSET-PN-IMPWRNCH

For maintenance of pneumatic impact screwdrivers
x 1 pcs
Oiler/Mist lubricator

MIST OILER

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information