Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic hose reel DSA-S

Pneumatic safety hose reel DSA-S
REEL-PNHOSE-(DSA 11-S)-1/4IN-8MM-L11M

Art.-no. 069908011
EAN 4056807594118
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
Practical safety hose winder with high-quality polyurethane hose for order and safety in the workplace
  • Safe and comfortable working

  • The hose is guided from left to right while being wound up, preventing knots

  • The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released

  • The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants

  • High resistance to kinking with an extremely low weight as well as resistance to oils and solvents

  • Excellent behaviour in low and high temperature ranges

  • High-quality polyurethane (PUR) hose

  • High flow capacity hose, plus innovative connection valve on the winder

  • No drop in pressure for increased efficiency and lower costs

  • Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces

  • The hose can be replaced without having to open the housing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSA 11-S

Design

With R 1/4 inch external thread

Hose length

11 m

Inner hose diameter

8 mm

Supply-hose length

1.5 m

Pneumatic connection

3/8 inch BSP

Hose length (from stopper ball)

25 cm

Outer diameter of hose

12 mm

Max. pressure

16 bar

Width

496 mm

Height

397 mm

Length

190 mm

Min./max. temperature conditions

-20 to 60 °C

Internal diameter of supply hose

9.5 mm

Outer diameter of supply hose

13.5 mm

Material of housing

Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compressed air safety coupling wSafe® 3000 with female thread

CUPL-QCKACTION-PN-S3000-IT-1/4IN

WSAFE
The compressed air coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
x 1 pcs
Female thread plug-in nipple series 2000

NPL-PN-S2000-IT-G3/8IN

x 3 pcs
wSafe® 2000 pneumatic safety coupling With female thread

CUPL-QCKACTION-PN-S2000-IT-1/4IN

WSAFE
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.