Pneumatic hose drum
Pneumatic hose drum
PNHOSEDRM-9,5/15MM-20M
Art.-no. 0699011001
EAN 4011231611480
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Oil-resistant fabric hose with axial connection for rolling up and unrolling during operation.
- Drum made from shatter-proof plastic, frame from galvanized steel tube
- Complete with one-hand quick-action couplings
- Weight approx. 3.5 kg
Product information
Datasheets(X)
Hose length | 20 m |
Inner hose diameter | 9.5 mm |
Outer diameter of hose | 15 mm |
Width | 27 cm |
Material of housing | Steel |