Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic hose WIT-SDD

Pneumatic hose, WIT-SDD pre-assembled
HOSE-PN-(WIT-SDD8-20)-ID7MM

Art.-no. 06999037
EAN 4047376945494
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
For borehole cleaning with compressed air. Incl. pre-assembled compressed air and threaded connection.
  • Pneumatic hose for hole cleaning of "reinforcement attachments plastered in retrospectively"

  • Suitable for injection systems ALLROUNDER WIT-VM 250, REBAR, CONCRETE MULTI WIT-UH 300, REBAR and WIT-PE 500, REBAR
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Pneumatic hose, WIT-SDD 10 (pre-assembled)

Outer diameter

10 mm

Suitable for rod diameter

8 mm
10 mm
12 mm
14 mm
16 mm
20 mm

Suitable for tension anchor W-ZA

M12
M16
M20

Suitable for anchor rod

M10
M12
M14
M16
M20

Length

2 m

Min./max. nominal drill diameter

12 - 25 mm

Suitable for pneumatic hose

WIT-SDD 10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information