Pneumatic hose WIT-SDD
Pneumatic hose, WIT-SDD pre-assembled
HOSE-PN-(WIT-SDD8-20)-ID7MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Pneumatic hose for hole cleaning of "reinforcement attachments plastered in retrospectively"
- Suitable for injection systems ALLROUNDER WIT-VM 250, REBAR, CONCRETE MULTI WIT-UH 300, REBAR and WIT-PE 500, REBAR
Type description | Pneumatic hose, WIT-SDD 10 (pre-assembled) |
Outer diameter | 10 mm |
Suitable for rod diameter | 8, 10, 12, 14, 16, 20 |
Suitable for tension anchor W-ZA | M12, M16, M20 |
Suitable for anchor rod | M10, M12, M14, M16, M20 |
Length | 2 m |
Min./max. nominal drill diameter | 12 - 25 mm |
Suitable for pneumatic hose | WIT-SDD 10 |
Datasheets (0)
Certificates/ Documents (0)