Pneumatic hose WIT-SDD
Pneumatic hose, WIT-SDD pre-assembled
HOSE-PN-(WIT-SDD25-28)-ID13MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pneumatic hose for hole cleaning of "reinforcement attachments plastered in retrospectively"
- Suitable for injection systems ALLROUNDER WIT-VM 250, REBAR, CONCRETE MULTI WIT-UH 300, REBAR and WIT-PE 500, REBAR
Type description | Pneumatic hose, WIT-SDD 20 (pre-assembled) |
Outer diameter | 20 mm |
Suitable for rod diameter | 25, 28, 22, 24, 32 |
Suitable for anchor rod | M24, M27, M30 |
Length | 3 m |
Min./max. nominal drill diameter | 28 - 40 mm |
Suitable for pneumatic hose | WIT-SDD 20 |
Datasheets (0)
Certificates/ Documents (0)